Add More Items
View All Quick Selects
Below you can add an image for 'led fixture' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
24" 9W Led Uc 30K
Total Availability: In Stock
Check local availability
Book Price
$45.99
Each
Retrofit Baffle, 120 V Ac, White, Recessed Mount, 5.75 In Length, 5.75 In Width, 3.375 In Height, 0.77 LB
$9.99
This item is no longer available. Click to view alternate items.
*Discontinued* 7.9W 4" Led Rtro TRM 40K
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
4" 9W Led Thin Gimbal DWNLT 27K/3K/35K/4K/5K BLK
$15.87
18" 10W Led Under Cabinet 27K/3K/35K/4K/5K White
$26.24
R22; Cooper-Crouse Hinds; Indoor Lighting Fixture Accessories;
Total Availability:
Total Availability: Out of Stock
$103.70
43" 32W Led Shoplt 40K 3200LM
Total Availability: Available from manufacturer.
$62.29
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
Available now at League City: In Stock
League City Availability: In Stock
$106.07
$84.86
Metalux 2X4 CGT Led Panel 4000K 80CRI 4268 Lumens
$69.75
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Warm White, Dimmable Driver, 3/4" Entry, 400W Equiv, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 100-277 Vac, 108-250 VDC, 95W, 7X6 Optics
$7,524.50
*Delisted* 24' Led String Light RGBW W/Irr 27K-5K
$100.00
Led Lamp Pole, 25 FT Height, 4 In Diameter, Bronze, 198 LB
$1,744.32
Led Remote 2 Head, Wet Location
$112.80
44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series
Ready to ship from Deer Park: In Stock
Deer Park Availability: Out Of Stock
$116.74
QTL Series High Bay 2', 110W, 5000K, 14850LU, Dimmable, 50, 000 Hours, 120-277V, 6' Power Cord, Suitable For Damp Location, DLC Premium
$79.96
20
Popularity
Default